10 in. Clamp Plastic Coupling with Stainless Steel Band

You last purchased this on
 
Fernco

1056 Series 10 in. Clamp Plastic Coupling with Stainless Steel Band

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

1056 Series 10 in. Clamp Plastic Coupling with Stainless Steel Band

  • Fast #
  • Part #F10561010
  • Item #35021
  • Manufacturer Part #1056-1010
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Positive seal against infiltration and exfiltration
  • Connects pipes of same or different sizes and materials quickly and easily
  • Connects cast iron, plastic, copper, steel or lead to cast iron, plastic, copper, steel or lead
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Corrosion resistant and rust-proof
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Clean Bagged:
No
Collection:
1056 Series
Diameter - Inside 1:
10-63/100 in
Diameter - Outside:
10-63/100 in
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Coupling, Straight
Height:
6 in
Length:
6 in
Material:
Plastic, Stainless Steel
Material Type:
300, PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
4.3 psi
Temperature Range:
-30 to 140 Deg F
UL Listed:
No
Weight:
5.364 lb