Fernco
10 in. Cast Iron and Plastic Flexible Coupling
Part #F10561010RC | Item #3041420 | Manufacturer Part #1056-1010RC
All Sizes
Product Details
- Cast iron/plastic to cast iron/plastic
- Positive seal against infiltration and exfiltration
- Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
- Connects pipes of same or different sizes and materials quickly and easily
- Stainless steel clamps are corrosion-resistant and rustproof
- For sewer, drain, waste and vent piping
- Made in USA
Documents
Specifications
ASTM Specifications: [ASTM C-1173, ASTM D-5926]
CSA Certified: CSA B602
Clean Bagged: No
End Connection 1: [Cast Iron, Plastic]
End Connection 2: [Cast Iron, Plastic]
End Connections: Cast Iron;Plastic
Fitting Size 1: 10 in
Fitting Size 2: 10 in
Fitting Sizes: 10 in
Fitting Type: Straight
Height: 5-89/100 in
Length: 5-8/9 in
Material: Plastic
Material Type: Elastomeric PVC
Maximum Pressure: 4.3 psi
Maximum Temperature: 140
Minimum Temperature: -30
Origin: Global
Pressure Class: 4.3#
Temperature Range: -30 to 140 Deg F