Fernco

10 in. Clay x Cast Iron and Plastic Flexible Coupling

Part #F10021010SR  |  Manufacturer Part #1002-1010SR

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

ASTM Specifications: [ASTM C-1173, ASTM D-5926]

CSA Certified: CSA B602

Clean Bagged: No

End Connection 1: Clay

End Connection 2: [Cast Iron, Plastic]

End Connections: Clay x Cast Iron;Plastic

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: [Plastic, Stainless Steel]

Material Type: Elastomeric PVC

Maximum Pressure: 4.3 psi

Maximum Temperature: 140

Pressure Class: 4.3#