10 in. Concrete x Cast Iron and PVC Flexible Coupling
RC Series 10 in. Concrete x Cast Iron and PVC Flexible Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- FLEXIBLE FIT: To choose the right coupling, measure the outside diameter (OD) of your pipe. This coupling has an internal diameter (ID) of 10.75” and fits pipe ODs between 10.25"- 11.00" on one end with an internal diameter (ID) of 12.50" that fits pipe Ods between 12.00" - 12.70" on the other end.
- CONNECT VARIOUS PIPE TYPES: The Fernco 1006-1010 coupling connects Concrete Pipes to Cast Iron, Steel or Plastic (PVC, ABS, CPVC, Smooth Wall HDPE) for a watertight joint. For sewer and drain, waste and vent piping.
- UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco couplings are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
- TRUSTED & PREFFERED: Proudly manufactured in the United States.
- Made in USA
- SPECS & CODES: Conforms to ASTM D 5926, C 1173 CSA B602 and UPC Approved. 300 stainless steel clamps are corrosion-resistant, rustproof and make installing quick and easy with just a screwdriver, nut driver or torque wrench.
- NO-MESS INSTALLATION: Fernco couplings are easy to install without the hassle of messy primers, glues and their unwanted odors.
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- Collection:
- RC Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling, Straight
- Height:
- 5-9/10 in
- Length:
- 13-41/100 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Elastomeric PVC, 300
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No
- Width:
- 13-41/100 in