10 x 6 in. NPS Flexible Reducing Coupling

You last purchased this on
 
Fernco

1056 Series 10 x 6 in. NPS Flexible Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

1056 Series 10 x 6 in. NPS Flexible Reducing Coupling

  • Fast #
  • Part #F1056106
  • Item #1302484
  • Manufacturer Part #1056-10-6
4.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Cast iron/plastic to cast iron/plastic
  • For sewer, drain, waste and vent piping
  • Made in USA
  • Stainless steel clamps are corrosion-resistant and rustproof
  • Connects pipes of same or different sizes and materials quickly and easily
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Clean Bagged:
No
Collection:
1056 Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
6 in
Fitting Sizes:
10 in x 6 in
Fitting Type:
Reducing
Height:
6 in
Length:
6-3/13 in
Material:
Plastic
Material Type:
Elastomeric PVC
Maximum Temperature:
140
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
4.3 psi
Temperature Range:
Up to 140 Deg F
UL Listed:
No