1002 Series 8 in. Clay x Cast Iron and Plastic Flexible Coupling

Part #F100288  |  Item #4181  |  Manufacturer Part #1002-88

$ 32.88 EACH
(Pricing is for 8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #F10021010Item #46307Mfr. Part #1002-1010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.36 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #F10021212Item #23339Mfr. Part #1002-1212

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 57.60 /EACH
    Added to your cart. View Cart
  • 15 in

    Part #F10021515Item #90353Mfr. Part #1002-1515

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 124.64 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #F10021818Item #410422Mfr. Part #1002-1818

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 275.88 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #F100244Item #39613Mfr. Part #1002-44

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.23 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #F100255Item #458537Mfr. Part #1002-55

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.92 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #F100266Item #14323Mfr. Part #1002-66

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.59 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #F100288Item #4181Mfr. Part #1002-88

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.88 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • 1002 Series connects clay to cast iron or plastic
  • Positive seal against infiltration and exfiltration
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion resistant and rustproof
  • Leakproof, rootproof and resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • Connection type: Mechanical
  • Material: plastic
  • ASTM Specifications: ASTM D 5926, ASTM C 1173
  • CSA Certified: CSA B-602

Specifications

ASTM Specifications: [ASTM C-1173, ASTM D-5926]

CSA Certified: CSA B602

Collection: 1002 Series

End Connection 1: Clay

End Connection 2: [Cast Iron, Plastic]

End Connections: Clay x Cast Iron;Plastic

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Height: 6 in

Length: 9-13/20 in

Material: [Plastic, Stainless Steel]

Material Type: Elastomeric PVC

Maximum Pressure: 4.3 psi

NSF Certified: No

Temperature Range: -30 to 140 Deg F

Type: F100288