1056 Series 3 x 1-1/2 in. NPS Flexible Reducing Coupling

Part #F1056315  |  Item #57634  |  Manufacturer Part #1056-315

$ 8.56 EACH
(Pricing is for 3 in x 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in x 4 in

    Part #F1056104Item #3549406Mfr. Part #1056-10-4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 178.59 /EACH
    Added to your cart. View Cart
  • 10 in x 6 in

    Part #F1056106Item #1302484Mfr. Part #1056-10-6

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 119.07 /EACH
    Added to your cart. View Cart
  • 10 in x 8 in

    Part #F1056108Item #119343Mfr. Part #1056-10-8

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.06 /EACH
    Added to your cart. View Cart
  • 12 in x 10 in

    Part #F10561210Item #998978Mfr. Part #1056-1210

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 63.80 /EACH
    Added to your cart. View Cart
  • 12 in x 6 in

    Part #F1056126Item #1840482Mfr. Part #1056-12-6

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 178.59 /EACH
    Added to your cart. View Cart
  • 12 in x 8 in

    Part #F1056128Item #1799621Mfr. Part #1056-12-8

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 160.88 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #F1056150125Item #75408Mfr. Part #1056-150/125

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.41 /EACH
    Added to your cart. View Cart
  • 15 in x 12 in

    Part #F10561512Item #1431220Mfr. Part #1056-1512

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 225.83 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #F10562125Item #3517461Mfr. Part #1056-2/125

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.63 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #F1056215Item #10902Mfr. Part #1056-215

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.03 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #F1056315Item #57634Mfr. Part #1056-315

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.56 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #F105632Item #20266Mfr. Part #1056-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.08 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #F10563250Item #7777599Mfr. Part #1056-3250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.83 /EACH
    Added to your cart. View Cart
  • 4 in x 1-1/2 in

    Part #F1056415Item #1353459Mfr. Part #1056-415

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.49 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #F105642Item #33050Mfr. Part #1056-42

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.47 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #F105643Item #13762Mfr. Part #1056-43

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.86 /EACH
    Added to your cart. View Cart
  • 5 in x 3 in

    Part #F105653Item #487406Mfr. Part #1056-53

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.56 /EACH
    Added to your cart. View Cart
  • 5 in x 4 in

    Part #F105654Item #62352Mfr. Part #1056-54

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.48 /EACH
    Added to your cart. View Cart
  • 6 in x 2 in

    Part #F105662Item #3549490Mfr. Part #1056-62

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 68.17 /EACH
    Added to your cart. View Cart
  • 6 in x 3 in

    Part #F105663Item #298683Mfr. Part #1056-63

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.97 /EACH
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #F105664Item #32174Mfr. Part #1056-64

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.65 /EACH
    Added to your cart. View Cart
  • 6 in x 5 in

    Part #F105665Item #180506Mfr. Part #1056-65

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.86 /EACH
    Added to your cart. View Cart
  • 8 in x 4 in

    Part #F105684Item #107049Mfr. Part #1056-84

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 89.40 /EACH
    Added to your cart. View Cart
  • 8 in x 6 in

    Part #F105686Item #28340Mfr. Part #1056-86

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.70 /EACH
    Added to your cart. View Cart

Product Details

  • Plastic to plastic
  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion-resistant and rustproof
  • For sewer, drain, waste and vent piping
  • Made in USA

Specifications

ASTM Specifications: ASTM D-5926

CSA Certified: CSA B602

Clean Bagged: No

Collection: 1056 Series

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 3 in x 1-1/2 in

Fitting Type: Reducing

Height: 4 in

Length: 3-73/84 in

Material: Plastic

Material Type: Elastomeric PVC

Maximum Pressure: 4.3 psi

Maximum Temperature: 140

Minimum Temperature: -30

NSF Certified: No

Origin: Global

Temperature Range: -30 to 140 Deg F

UL Listed: No