1056 Series 4 in. NPS Flexible Coupling

Part #F1056442  |  Item #3549570  |  Manufacturer Part #1056-442

$ 30.39 EACH
(Pricing is for 4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2-1/2 in

    Part #F1056250Item #7777598Mfr. Part #1056-250

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.12 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #F1056300Item #4542152Mfr. Part #1056-300

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.81 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #F1056442Item #3549570Mfr. Part #1056-442

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.39 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #F105688Item #51619Mfr. Part #1056-88

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.85 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: [ASTM C-1173, ASTM D-5926]

CSA Certified: CSA B602

Clean Bagged: No

Collection: 1056 Series

End Connection 1: Clamp

End Connection 2: Clamp

End Connections: Clamp

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Length: 7-3/4 in

Material: [Plastic, Stainless Steel]

Material Type: [300L, PVC]

Maximum Pressure: 4.3 psi

Maximum Temperature: 140

NSF Certified: No

Origin: Global

Outside Diameter: 4-2/5 in

Temperature Range: -30 to 140 Deg F

UL Listed: No

Weight: 1.94