Fernco
1056 Series 8 x 4 in. NPS Flexible Reducing Coupling
Part #F105684 | Item #107049 | Manufacturer Part #1056-84
All Sizes
Product Details
- Cast iron/plastic to cast iron/plastic
- Positive seal against infiltration and exfiltration
- Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
- Connects pipes of same or different sizes and materials quickly and easily
- Stainless steel clamps are corrosion-resistant and rustproof
- For sewer, drain, waste and vent piping
- Made in USA
Documents
Specifications
ASTM Specifications: [ASTM C-1173, ASTM D-5926]
CSA Certified: CSA B602
Clean Bagged: No
Collection: 1056 Series
End Connection 1: NPS
End Connection 2: NPS
End Connections: NPS
FM Approved: No
Fitting Size 1: 8 in
Fitting Size 2: 4 in
Fitting Sizes: 8 in x 4 in
Fitting Type: Reducing
Height: 6 in
Length: 6 in
Material: Plastic
Material Type: Elastomeric PVC
Maximum Pressure: 4.3 psi
Maximum Temperature: 140
NSF Certified: No
Origin: Global
Temperature Range: Up to 140 Deg F
UL Listed: No