12 in. 4.3 psi PVC Flexible Coupling

You last purchased this on
 
Fernco

5000 RC Series 12 in. 4.3 psi PVC Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

5000 RC Series 12 in. 4.3 psi PVC Flexible Coupling

  • Fast #
  • Part #F50061212RC
  • Item #3608672
  • Manufacturer Part #5006-1212RC
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173, ASTM D-5926
Application:
Cast Iron, Concrete, Plastic
CSA Certified:
CSA B602
Clean Bagged:
No
Collection:
5000 RC Series
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Coupling, Straight
Height:
6-21/50 in
Length:
16-1/4 in
Material:
Cast Iron, Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
UL Listed:
No