12 in. Clay x Cast Iron and Plastic Flexible Coupling

Part #F10021212  |  Item #23339  |  Manufacturer Part #1002-1212

$ 57.60 EACH
(Pricing is for 12 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #F10021010Item #46307Mfr. Part #1002-1010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.36 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #F10021212Item #23339Mfr. Part #1002-1212

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 57.60 /EACH
    Added to your cart. View Cart
  • 15 in

    Part #F10021515Item #90353Mfr. Part #1002-1515

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 124.64 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #F10021818Item #410422Mfr. Part #1002-1818

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 275.88 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #F100244Item #39613Mfr. Part #1002-44

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.23 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #F100255Item #458537Mfr. Part #1002-55

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.92 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #F100266Item #14323Mfr. Part #1002-66

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.59 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #F100288Item #4181Mfr. Part #1002-88

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.88 /EACH
    Added to your cart. View Cart

Product Details

  • Clay to PVC
  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion-resistant and rustproof
  • For sewer, drain, waste and vent piping
  • Made in USA

Specifications

ASTM Specifications: [ASTM C-1173, ASTM D-5926]

CSA Certified: CSA B602

End Connection 1: Clay

End Connection 2: [Cast Iron, Plastic]

End Connections: Clay x Cast Iron;Plastic

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Height: 6-1/2 in

Length: 6-10/27 in

Material: Plastic

Material Type: Elastomeric PVC

Maximum Pressure: 4.3 psi

Maximum Temperature: 140

Minimum Temperature: -30

Temperature Range: -30 to 140 Deg F