Fernco

12 in. Clay x Cast Iron and Plastic Flexible Coupling

Part #F10021212SR  |  Manufacturer Part #1002-1212SR

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Stainless steel clamps are corrosion-resistant and rust-proof
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion resistant and rustproof
  • Leak-proof, root-proof and are resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases

Documents

Specifications

ASTM Specifications: ASTM C-1173, ASTM D-5926

CSA Certified: CSA B602

Clean Bagged: No

End Connection 1: Clay

End Connection 2: Cast Iron, Plastic

End Connections: Clay x Cast Iron;Plastic

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Plastic, Stainless Steel

Material Type: Elastomeric PVC

Maximum Pressure: 4.3 psi

Maximum Temperature: 140

Pressure Class: 4.3#