15 in. Domestic 300 Stainless Steel Hose Clamp

You last purchased this on
 
Fernco

312 Series 15 in. Domestic 300 Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

312 Series 15 in. Domestic 300 Stainless Steel Hose Clamp

  • Fast #
  • Part #F312300
  • Item #3517460
  • Manufacturer Part #312-300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Creates a positive seal
  • Extra length fittings that are ideal for replacements
  • Interlocked housing and band design to strengthen under tension
  • Larger apron with locating ring fits 5" or 7" standard shell cutters
  • Rigid, yet flexible enough for sewer mains: 4" saddles fits 6" pipe and larger 6" saddles fit 8" pipe and larger
  • Includes special "slip-lock" clamps of 300 series stainless steel that cause fast and simple installations on any type of pipe
  • Manufactured from a specially formulated high durometer PVC
  • Bands have additional slots to accommodate greater dimensional range
  • Large band grooves
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5926
Collection:
312 Series
Connection Type:
Clamp
Fits Pipe Size:
15 in
Material:
Stainless Steel
Material Type:
300
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Product Type:
Extension Clamp
Size:
15 in
Temperature Range:
Up to 60 Deg F