15 in. Cast Iron and Plastic Flexible Coupling

Part #F10561515  |  Item #90356  |  Manufacturer Part #1056-1515

$ 124.64 EACH
(Pricing is for 15 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #F1056075Item #1840147Mfr. Part #1056-075

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.95 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #F1056100Item #1840148Mfr. Part #1056-100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.95 /EACH
    Added to your cart. View Cart
  • 10 in

    Part #F10561010Item #35021Mfr. Part #1056-1010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.36 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #F10561212Item #19205Mfr. Part #1056-1212

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 57.60 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #F1056125Item #16941Mfr. Part #1056-125

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.79 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #F1056150Item #17118Mfr. Part #1056-150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.19 /EACH
    Added to your cart. View Cart
  • 15 in

    Part #F10561515Item #90356Mfr. Part #1056-1515

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 124.64 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #F10561818Item #177032Mfr. Part #1056-1818

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 275.88 /EACH
    Added to your cart. View Cart
  • 21 in

    Part #F10562121Item #1784152Mfr. Part #1056-2121

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 323.09 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #F105622Item #47613Mfr. Part #1056-22

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.65 /EACH
    Added to your cart. View Cart
  • 24 in

    Part #F10562424Item #1431224Mfr. Part #1056-2424

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 370.18 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #F105633Item #30523Mfr. Part #1056-33

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.57 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #F105644Item #49438Mfr. Part #1056-44

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.23 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #F105655Item #9567Mfr. Part #1056-55

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.92 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #F105666Item #15782Mfr. Part #1056-66

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.59 /EACH
    Added to your cart. View Cart

Product Details

  • Cast iron/plastic to cast iron/plastic
  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion-resistant and rustproof
  • For sewer, drain, waste and vent piping
  • Made in USA

Specifications

ASTM Specifications: [ASTM C-1173, ASTM D-5926]

CSA Certified: CSA B602

End Connection 1: [Cast Iron, Plastic]

End Connection 2: [Cast Iron, Plastic]

End Connections: Cast Iron;Plastic

Fitting Size 1: 15 in

Fitting Size 2: 15 in

Fitting Sizes: 15 in

Fitting Type: Straight

Length: 10 in

Material: Plastic

Material Type: Elastomeric PVC

Maximum Pressure: 4.3 psi

Maximum Temperature: 140

Minimum Temperature: -30

Origin: Global

Temperature Range: -30 to 140 Deg F