15 in. Cast Iron and Plastic Flexible Coupling

Part #F10561515RC  |  Item #3517449  |  Manufacturer Part #1056-1515RC

$ 210.80 EACH
(Pricing is for 15 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #F10561010RCItem #3041420Mfr. Part #1056-1010RC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 100.78 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #F10561212RCItem #3083461Mfr. Part #1056-1212RC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 123.37 /EACH
    Added to your cart. View Cart
  • 15 in

    Part #F10561515RCItem #3517449Mfr. Part #1056-1515RC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 210.80 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #F10561818RCItem #3699137Mfr. Part #1056-1818RC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 432.24 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #F105622RCItem #3083332Mfr. Part #1056-22RC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.56 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #F105633RCItem #3041421Mfr. Part #1056-33RC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.52 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #F105644RCItem #3041419Mfr. Part #1056-44RC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.40 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #F105655RCItem #3517455Mfr. Part #1056-55RC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.04 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #F105666RCItem #3083453Mfr. Part #1056-66RC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 52.19 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #F105688RCItem #3083426Mfr. Part #1056-88RC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 77.48 /EACH
    Added to your cart. View Cart

Product Details

  • Cast iron/plastic to cast iron/plastic
  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion-resistant and rustproof
  • For sewer, drain, waste and vent piping
  • Made in USA

Specifications

ASTM Specifications: [ASTM C-1173, ASTM D-5926]

CSA Certified: CSA B602

Clean Bagged: No

End Connection 1: [Cast Iron, Plastic]

End Connection 2: [Cast Iron, Plastic]

End Connections: Cast Iron;Plastic

Fitting Size 1: 15 in

Fitting Size 2: 15 in

Fitting Sizes: 15 in

Fitting Type: Straight

Height: 10 in

Length: 10 in

Material: Plastic

Material Type: Elastomeric PVC

Maximum Pressure: 4.3 psi

Maximum Temperature: 140

Minimum Temperature: -30

Origin: Global

Pressure Class: 4.3#

Temperature Range: -30 to 140 Deg F