15 in. Cast Iron and Plastic Flexible Coupling

You last purchased this on
 
Fernco

15 in. Cast Iron and Plastic Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

15 in. Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #F10561515SR
  • Item #3105546
  • Manufacturer Part #1056-1515SR
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Cast iron/plastic to cast iron/plastic
  • For sewer, drain, waste and vent piping
  • Made in USA
  • Stainless steel clamps are corrosion-resistant and rustproof
  • Connects pipes of same or different sizes and materials quickly and easily
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
15 in
Fitting Size 2:
15 in
Fitting Sizes:
15 in
Fitting Type:
Straight
Length:
10 in
Material:
Plastic
Material Type:
Elastomeric PVC
Maximum Temperature:
140
Minimum Temperature:
-30
Origin:
Global
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Temperature Range:
-30 to 140 Deg F