Fernco 15 in. Plastic Concrete Flexible Coupling

F10041515

Manufacturer Part #: 1004-1515

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 15 in

    F10041515

    Manufacturer Part #: 1004-1515

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
Clean Bagged
No
End Connection 1
Concrete
End Connection 2
Concrete
End Connections
Concrete
FM Approved
No
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Sizes
15 in
Fitting Type
Straight
Height
9-89/100 in
Material
Plastic
Material Type
PVC
Maximum Pressure
4.3 psi
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday