Fernco

15 x 12 in. Clay x Cast Iron and Plastic Flexible Coupling

Part #F10021512  |  Manufacturer Part #1002-1512

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in x 8 in

    Part #F1002108Mfr. Part #1002-10-8

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 10 in

    Part #F10021210Mfr. Part #1002-1210

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 8 in

    Part #F1002128Mfr. Part #1002-12-8

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in x 12 in

    Part #F10021512Mfr. Part #1002-1512

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 6 in

    Part #F100246Mfr. Part #1002-46

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in x 4 in

    Part #F100254Mfr. Part #1002-54

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #F100264Mfr. Part #1002-64

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 4 in

    Part #F100284Mfr. Part #1002-84

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 6 in

    Part #F100286Mfr. Part #1002-86

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Connects clay to cast iron, plastic, copper, steel or lead
  • Maintains proper alignment even in unstable ground conditions
  • Easy installation
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Includes steel bands, nuts and housings

Documents

Specifications

ASTM Specifications: [ASTM C-1173, ASTM D-5926]

CSA Certified: CSA B602

Clean Bagged: No

End Connection 1: Clay

End Connection 2: [Cast Iron, Plastic]

End Connections: Clay x Cast Iron;Plastic

Fitting Size 1: 15 in

Fitting Size 2: 12 in

Fitting Sizes: 15 in x 12 in

Fitting Type: Reducing

Height: 6-17/20 in

Length: 18-7/50 in

Material: [Plastic, Stainless Steel]

Material Type: Elastomeric PVC

Maximum Pressure: 4.3 psi

Maximum Temperature: 140