Fernco

18 in. Plastic Coupling

Part #F10721818  |  Item #3549544  |  Manufacturer Part #1072-1818

$ 333.68 EACH
(Pricing is for 18 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #F10721212Item #4448886Mfr. Part #1072-1212

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 106.27 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 18 in

    Part #F10721818Item #3549544Mfr. Part #1072-1818

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 333.68 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Coupler

End Connection 2: Coupler

End Connections: Coupler

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Sizes: 18 in

Fitting Type: Straight

Material: Plastic