2 in. Cast Iron and Plastic Flexible Coupling

You last purchased this on
 
Fernco

RC Series 2 in. Cast Iron and Plastic Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

RC Series 2 in. Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #F105622RC
  • Item #3083332
  • Manufacturer Part #1056-22RC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • FLEXIBLE FIT: To choose the right coupling, measure the outside diameter (OD) of your pipe. This coupling has an internal diameter (ID) of 2.40” and fits pipe ODs between 2.15"- 2.50".
  • CONNECT VARIOUS PIPE TYPES: The Fernco 1055-44 coupling connects Asbestos Cement or Ductile Iron to Asbestos Cement or Ductile Iron for a watertight joint. For sewer and drain, waste and vent piping.
  • UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco couplings are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
  • TRUSTED & PREFFERED: Proudly manufactured in the United States.
  • Made in USA
  • SPECS & CODES: Conforms to ASTM D 5926, C 1173 CSA B602 and UPC Approved. 300 stainless steel clamps are corrosion-resistant, rustproof and make installing quick and easy with just a screwdriver, nut driver or torque wrench.
  • NO-MESS INSTALLATION: Fernco couplings are easy to install without the hassle of messy primers, glues and their unwanted odors.
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Clean Bagged:
No
Collection:
RC Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
Height:
3-2/5 in
Length:
3-3/8 in
Material:
Plastic, Stainless Steel
Material Type:
Elastomeric PVC, 300
Maximum Temperature:
140
Minimum Temperature:
-30
NSF:
No
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Temperature Range:
-30 to 140 Deg F
UL Listed:
No
Width:
2-9/10 in