2 in. Plastic Flexible Elbow

You last purchased this on
 
Fernco

2 in. Plastic Flexible Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

2 in. Plastic Flexible Elbow

  • Fast #
  • Part #FQL200
  • Item #3425
  • Manufacturer Part #QL-200
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Long, flexible and easy installations
  • Ideal replacements for fittings at the joint during alterations or repairs
  • Creates 90° connections for all common household drain, waste and vent pipes
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Reduced sizes can be made with a Qwik® bushing
  • Requires Certification

Specifications

ASTM:
ASTM D-5926
Application:
PVC Pipe
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp x Clamp
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Height:
5-17/100 in
Length:
2-31/100 in
Material:
Plastic, Stainless Steel
Material Type:
300, PVC
Pressure - Maximum:
4.3 psi
Torque (In-Lbs):
720 in-lbs
Type:
FQL200
Weight:
0.49 lb