3-49/100 x 3 in. OD Tube x ID Tube PVC Reducer
3-49/100 x 3 in. OD Tube x ID Tube PVC Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- ID Tube
- End Connections:
- OD Tube x ID Tube
- FM Approved:
- No
- Fitting Size 1:
- 3-49/100 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3-49/100 in x 3 in
- Fitting Type:
- Reducer
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No