3-5/8 - 5-1/2 in. 300 Stainless Steel Hose Clamp

You last purchased this on
 
Fernco

3-5/8 - 5-1/2 in. 300 Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

3-5/8 - 5-1/2 in. 300 Stainless Steel Hose Clamp

  • Fast #
  • Part #F080300
  • Item #87265
  • Manufacturer Part #080-300
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bands have additional slots to accommodate greater dimensional range
  • Extra length fittings that are ideal for replacements
  • Interlocked housing and band design strengthens under tension to ensure a positive seal
  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connections:
Clamp
Fits Pipe Size:
3-5/8 in - 5-1/2 in
Material:
Stainless Steel
Material Type:
300
Pressure - Maximum:
4.3 psi
Range (in):
3-5/8 in - 5-1/2 in
Temperature Range:
Up to 140 Deg F