Fernco 3 in. Copper Flexible Pipe Cap

FQC103

Manufacturer Part #: QC-103

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1-1/2 in

    FQC101

    Manufacturer Part #: QC-101

  • 2 in

    FQC102

    Manufacturer Part #: QC-102

  • 3 in

    FQC103

    Manufacturer Part #: QC-103

  • 4 in

    FQC104

    Manufacturer Part #: QC-104

  • 5 in

    FQC105

    Manufacturer Part #: QC-105

  • 6 in

    FQC106

    Manufacturer Part #: QC-106

  • 8 in

    FQC108

    Manufacturer Part #: QC-108

  • 12 in

    FQC112

    Manufacturer Part #: QC-112

DESCRIPTION

  • Manufacturer may vary by location
  • Reusable caps for pipe ends, testing & cleanouts
  • Fast, easy installation
  • Permanent or temporary cap
  • Underground or above-ground
  • Low cost and reusable
  • Connection type: Mechanical
  • Material: plastic
  • ASTM Specifications: ASTM D 5926

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
End Connections
Copper
Fitting Type
Straight
Height
1-39/100 in
Type
FQC103

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday