Fernco
3 in. Expansion Joint
Part #FXJ3 | Item #55483 | Manufacturer Part #XJ-3
$
17.96
EACH
(Pricing is for 3 in)
Fitting Sizes
Product Details
- Manufacturer may vary by location
- Unique one piece construction
- Internal stops of positive positioning
- No sliding parts to malfunction
- No packing to jam, freeze or leak
- Maintenance free
Documents
Specifications
ASTM Specifications: ASTM D-5926
End Connection 1: PVC
End Connections: PVC
Fitting Size 1: 3 in
Fitting Sizes: 3 in
Material: Plastic
Material Type: Elastomeric PVC
Pressure Class: 4.3#
Type: FXJ3