Fernco
3 in Wax Ring
Part #FFTS3 | Item #1946523 | Manufacturer Part #FTS-3
$
4.95
EACH
Size:
3 inProduct Details
- Designed to seal the toilet to a 3" toilet flange installed on 3" drain pipe
- Positive seal against infiltration and exfiltration
- Eliminates wax ring
- Leakproof, rootproof and resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
- Size: 3"
Documents
Specifications
Brand Model Compatibility: Fits 3 in. Waste Lines
Extra Wax: No
Hardware Included: No
Material: Plastic
Size: 3 in
Type: FFTS3
With Horn: No