Fernco

3 x 2 in. Slip Flexible Bushing

Part #FQB32  |  Manufacturer Part #QB-32

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM D-5926

Clean Bagged: No

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

Fitting Size 1: 3 in

Fitting Size 2: 2 in

Fitting Sizes: 3 in x 2 in

Fitting Type: Reducing

Material: Plastic

Pressure Class: 4.3#