Fernco 39-1/2 in. One Motor Storm Drain Channel

FFSDGP3G

Length

39-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bottom outlet accommodates 4" drain pipe
  • Built in bottom outlet in each channel is easily cut out with a utility knife and accommodates 4" sewer and drain pipes
  • Channel lengths are interlocking with a secure built in joining system
  • No clips or screws required to assemble
  • The leaf guard also easily fits into the bottom outlet

SPECIFICATIONS

Height
4-1/2 in
Length
39-1/2 in
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday