4 in. Clamp Plastic Coupling with Stainless Steel Band

You last purchased this on
 
Fernco

1001 Series 4 in. Clamp Plastic Coupling with Stainless Steel Band

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

1001 Series 4 in. Clamp Plastic Coupling with Stainless Steel Band

  • Fast #
  • Part #F100144WC
  • Item #3517452
  • Manufacturer Part #1001-44WC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Maintains proper alignment even in unstable ground conditions
  • Easy installation
  • Connects clay to asbestos cement fiber or ductile iron
  • Includes steel bands, nuts and housings
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Larger outer diameter to accommodate west coast clay pipes
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Collection:
1001 Series
Diameter - Inside 1:
5-51/100 in
Diameter - Outside:
5-51/100 in
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
Height:
3-97/100 in
Length:
3-97/100 in
Material:
Plastic, Stainless Steel
Material Type:
300, PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Pressure - Maximum:
4.3 psi
UL Listed:
No