4 in. Clay x Asbestos Cement Fiber Straight PVC and 300L Stainless Steel Coupling
4 in. Clay x Asbestos Cement Fiber Straight PVC and 300L Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
- Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing
- Connects clay to asbestos cement fibre or ductile iron
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
- Flexible and shielded
Documents
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Length:
- 5-41/100 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC, 300L
- Minimum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 4.3 psi