4 in. Clamp Plastic Coupling with Stainless Steel Band
1002 Series 4 in. Clamp Plastic Coupling with Stainless Steel Band
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Maintains proper alignment even in unstable ground conditions
- Easy installation
- Connects clay to cast iron, plastic, copper, steel or lead
- Larger outer diameter to accommodate west coast clay pipes
- Includes steel bands, nuts and housings
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
Documents
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- Collection:
- 1002 Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- Height:
- 4 in
- Length:
- 5-1/4 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 300, PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Pressure - Maximum:
- 4.3 psi
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No