4 in. Clay x Plastic Flexible Bushing

You last purchased this on
 
Fernco

4 in. Clay x Plastic Flexible Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

4 in. Clay x Plastic Flexible Bushing

  • Fast #
  • Part #F481425
  • Item #3083389
  • Manufacturer Part #481-4.25
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Includes steel band clamps
  • Center stop coupling designed with bushing inserts
  • Requires Certification

Specifications

CSA Certified:
CSA B602
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Plastic
Pressure Class:
4.3#