4 x 4-13/25 in. Sweat 4.3# Plastic Flexible Pipe Quick Cap
Quik Caps 4 x 4-13/25 in. Sweat 4.3# Plastic Flexible Pipe Quick Cap
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco couplings are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
- FLEXIBLE FIT: To choose the right cap, measure the outside diameter (OD) of your pipe. This cap has an internal diameter (ID) of 4.50” and fits pipe ODs between 4.25" - 4.70"
- Fernco QC-104 Qwik Cap offers a quick, easy way to cap pipe ends, test pipes and clean-outs.
- Material: plastic
- TRUSTED & PREFFERED: Proudly manufactured in the United States.
- Connection type: Mechanical
- SPECS & CODES: Conforms to ASTM D 5926, C 1173 CSA B602 and UPC Approved. 300 stainless steel clamps are corrosion-resistant, rustproof and make installing quick and easy with just a screwdriver, nut driver or torque wrench.
- NO-MESS INSTALLATION: Fernco couplings are easy to install without the hassle of messy primers, glues and their unwanted odors.
- ASTM Specifications: ASTM D 5926
Specifications
- ASTM:
- ASTM D-5926
- Collection:
- Quik Caps
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap
- Height:
- 1-13/20 in
- Length:
- 5-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 140 Deg F