4 in. Shear Ring
This product has been replaced by
Manufacturer Part #SRC-63
4 in. Shear Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Used on coupling fitting
- Shear ring help maintain proper alignment in the most unstable ground conditions
- 4 in width
- Made in USA
Documents
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Length:
- 63 in
- Material:
- Stainless Steel