4 in. Socket Straight PVC Flexible Coupling
1060 Series 4 in. Socket Straight PVC Flexible Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
- Connects pipes of same or different sizes and materials quickly and easily
- Positive seal against infiltration and exfiltration
- Plastic to plastic
- Made in USA
- For sewer, drain, waste and vent piping
- Stainless steel clamps are corrosion-resistant and rustproof
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- Application:
- Drainage, Waste, Vent, Sewer
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- Collection:
- 1060 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- Elastomeric PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Pressure - Maximum:
- 4.3 psi
- Temperature Range:
- -30 to 140 Deg F
- Type:
- F106044