4 x 2 in. Cast Iron and Plastic Flexible Coupling

Part #F105642RC  |  Item #4783796  |  Manufacturer Part #1056-42RC

$ 36.91 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in x 2 in

    Part #F105642RCMfr. Part #1056-42RC

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.91 /EACH
    Added to your cart. View Cart

Product Details

  • Plastic to plastic
  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion-resistant and rustproof
  • For sewer, drain, waste and vent piping
  • Made in USA

Specifications

ASTM Specifications: ASTM D-5926

CSA Certified: CSA B602

End Connection 1: Clamp

End Connection 2: Clamp

End Connections: Clamp

Fitting Size 1: 4 in

Fitting Size 2: 2 in

Fitting Sizes: 4 in x 2 in

Fitting Type: Reducing

Length: 3-83/94 in

Material: Plastic

Material Type: Elastomeric PVC

Maximum Pressure: 4.3 psi

Maximum Temperature: 140

Minimum Temperature: -30

Origin: Global

Pressure Class: 4.3#

Temperature Range: -30 to 140 Deg F