4 x 28 in. 300 Stainless Steel Shear Ring

This product has been replaced by

Fernco 28 in. Clamp 300 Stainless Steel Shear Ring
Fernco 6 x 28 in. Clamp 300 Stainless Steel Shear Ring
Manufacturer Part #SRC-28
You last purchased this on
 
Fernco

4 x 28 in. 300 Stainless Steel Shear Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Fernco 28 in. Clamp 300 Stainless Steel Shear Ring
Fernco 6 x 28 in. Clamp 300 Stainless Steel Shear Ring
Manufacturer Part #SRC-28
Fernco

4 x 28 in. 300 Stainless Steel Shear Ring

  • Fast #
  • Part #FSR28
  • Item #3154673
  • Manufacturer Part #SR-28
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Band size 140
  • Fernco's stainless steel sheer rings help maintain proper alignment in the most unstable ground conditions
  • 4 in width
  • Made in USA
  • Add extra strength to any Fernco coupling
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5926
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Length:
28 in
Material:
Stainless Steel
Material Type:
300
Pressure Class:
4.3#
Product Type:
Shear Ring
Size:
140 Band
Width:
4 in