4 x 35 in. 300 Stainless Steel Shear Ring
This product has been replaced by
Manufacturer Part #SRC-35
4 x 35 in. 300 Stainless Steel Shear Ring
Package Quantity Info:
EA: 1 IP: 10 CA: 10 PT: 1531-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Band size 164
- Fernco's stainless steel sheer rings help maintain proper alignment in the most unstable ground conditions
- 4 in width
- Made in USA
- Add extra strength to any Fernco coupling
Documents
Specifications
- ASTM:
- ASTM D-5926
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Type:
- Shear Ring
- Length:
- 35 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Pressure Class:
- 4.3#
- Product Type:
- Shear Ring
- Size:
- 164 Band
- Width:
- 4 in