4 x 4 in. Plastic Expansion Joint

Part #FXJ4  |  Item #55485  |  Manufacturer Part #XJ-4

$ 22.59 EACH
(Pricing is for 4 in x 4 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Allows thermal expansion and contraction of drain, waste and vent pipes and inside rain water conductor systems
  • One-piece construction
  • Internal stops of positive positioning
  • Eliminates malfunctioning sliding parts
  • Oust jamming, freezing or leaking
  • Maintenance free

Documents

Specifications

ASTM Specifications: ASTM D-5926

End Connection 1: Plastic

End Connection 2: Plastic

End Connections: Plastic

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in x 4 in

Material: Plastic

Material Type: PVC

Pressure Class: 4.3#

Type: FXJ4