46 x 4 in. 300 Stainless Steel Shear Ring for 1001-1010, 1004-1010, 1051-1212, 1055-1212 and 1056-1212 Couplings
This product has been replaced by
Manufacturer Part #SRC-46
46 x 4 in. 300 Stainless Steel Shear Ring for 1001-1010, 1004-1010, 1051-1212, 1055-1212 and 1056-1212 Couplings
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 1001-1010, 1004-1010, 1051-1212, 1055-1212 and 1056-1212 Couplings
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Type:
- Shear Ring
- Length:
- 46 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Pressure Class:
- 4.3#
- Type:
- Shear Ring
- UL Listed:
- No
- Width:
- 4 in