5-6/25 x 4-19/50 in. Reducing Flexible Coupling
5-6/25 x 4-19/50 in. Reducing Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 5-6/25 in
- Fitting Size 2:
- 4-19/50 in
- Fitting Sizes:
- 5-6/25 in x 4-19/50 in
- Fitting Type:
- Reducing
- Material:
- Plastic