Fernco
5 in. Cast Iron and Plastic Flexible Coupling
Part #F105655 | Item #9567 | Manufacturer Part #1056-55
All Sizes
Product Details
- Plastic to plastic
- Positive seal against infiltration and exfiltration
- Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
- Connects pipes of same or different sizes and materials quickly and easily
- Stainless steel clamps are corrosion-resistant and rustproof
- For sewer, drain, waste and vent piping
- Made in USA
- ASTM Specifications: ASTM D 5926, ASTM C 1173
- CSA Certified: CSA B-602
Documents
Specifications
ASTM Specifications: ASTM D-5926
CSA Certified: CSA B602
End Connection 1: [Cast Iron, Plastic]
End Connection 2: [Cast Iron, Plastic]
End Connections: Cast Iron;Plastic
Fitting Size 1: 5 in
Fitting Size 2: 5 in
Fitting Sizes: 5 in
Fitting Type: Straight
Height: 4 in
Length: 3-75/77 in
Material: Plastic
Material Type: Elastomeric PVC
Maximum Pressure: 4.3 psi
Maximum Temperature: 140
Minimum Temperature: -30
Origin: Global
Temperature Range: -30 to 140 Deg F
Type: F105655