5 x 3 in. NPS Flexible Reducing Coupling

You last purchased this on
 
Fernco

1056 Series 5 x 3 in. NPS Flexible Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

1056 Series 5 x 3 in. NPS Flexible Reducing Coupling

  • Fast #
  • Part #F105653
  • Item #487406
  • Manufacturer Part #1056-53
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Maintains proper alignment even in unstable ground conditions
  • Easy installation
  • Connects cast iron, plastic, copper, steel or lead to cast iron, plastic, copper, steel or lead
  • Includes steel bands, nuts and housings
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Clean Bagged:
No
Collection:
1056 Series
Diameter - Inside 1:
3-21/50 in
Diameter - Outside:
5-21/50 in
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
3 in
Fitting Sizes:
5 in x 3 in
Fitting Type:
Reducing
Height:
5-31/50 in
Length:
3-19/20 in
Material:
Plastic, Stainless Steel
Material Type:
300L, PVC
Maximum Temperature:
140
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
4.3 psi
Temperature Range:
-30 to 140 Deg F
UL Listed:
No
Weight:
1.36 lb