5 x 4 in. Asbestos Cement Fiber and Ductile Iron x Cast Iron and PVC Flexible Coupling
5 x 4 in. Asbestos Cement Fiber and Ductile Iron x Cast Iron and PVC Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- Diameter - Inside 1:
- 4-47/100 in
- Diameter - Outside:
- 5-3/4 in
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 5 in x 4 in
- Fitting Type:
- Reducing
- Height:
- 4 in
- Length:
- 3-19/20 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 300L, PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 140 Deg F
- Weight:
- 1.29 lb