6-1/2 - 8-1/2 in. Stainless Steel Hose Clamp

You last purchased this on
 
Fernco

6-1/2 - 8-1/2 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

6-1/2 - 8-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #F128300
  • Item #237844
  • Manufacturer Part #128-300
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bands have additional slots to accommodate greater dimensional range
  • Extra length fittings that are ideal for replacements
  • Interlocked housing and band design strengthens under tension to ensure a positive seal
  • 140°F non-consistent maximum operating temperature
  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
6-1/2 in - 8-1/2 in
Fitting Type:
Clamp
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
300
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
4.3 psi
Product Type:
Band Clamp
Temperature Range:
Up to 140 Deg F
UL Listed:
No