6 in. Cast Iron x Hub Schedule 40 Extra Heavy Donut
6 in. Cast Iron x Hub Schedule 40 Extra Heavy Donut
Frequently Purchased Together
Product Details
- Donut-shaped rings
- Offer all the properties necessary to create a strong lasting joint
- Sewer pipe compression joint sealer included
- Made from strong chemical-resistant elastomeric PVC
- Reduces the need for costly and hard-to-obtain fittings
- Seals securely, is resilient, and flexes with ground movements
- Eliminates the use of cement or mortar for sewer pipe joints
- Provide infiltration/exfiltration proof seal for sewer pipe joints
- Impervious to soil conditions, sewage, water and gases
- Specially formulated for use as a sewer joint material
Documents
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- Application:
- DWV, Pipe Joint
- Diameter - Inside 1:
- 6 in
- Fitting Type:
- Donut
- Material:
- Cast Iron, Plastic
- Material Type:
- PVC
- Schedule Class:
- 40, Extra Heavy