Fernco

6 x 4 in. Asbestos Cement Fiber and Ductile Iron x Cast Iron and PVC Flexible Coupling

Part #F105164SR  |  Manufacturer Part #1051-64SR

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Connects asbestos cement fibre to ductile iron or asbestos cement fibre or ductile iron
  • Maintains proper alignment even in unstable ground conditions
  • Easy installation
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Includes steel bands, nuts and housings

Specifications

ASTM Specifications: ASTM C-1173, ASTM D-5926

CSA Certified: CSA B602

End Connection 1: Asbestos Cement Fiber, Ductile Iron

End Connection 2: Cast Iron, PVC

End Connections: Asbestos Cement Fiber;Ductile Iron x Cast Iron;PVC

Fitting Size 1: 6 in

Fitting Size 2: 4 in

Fitting Sizes: 6 in x 4 in

Fitting Type: Reducing

Material: Plastic, Stainless Steel

Material Type: 300L, PVC

Maximum Pressure: 4.3 psi

Pressure Class: 4.3#