6 x 4 in. Clay x Cast Iron and Plastic Flexible Coupling

You last purchased this on
 
Fernco

6 x 4 in. Clay x Cast Iron and Plastic Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

6 x 4 in. Clay x Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #F100264SR
  • Item #2489453
  • Manufacturer Part #1002-64SR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Maintains proper alignment even in unstable ground conditions
  • Easy installation
  • Connects clay to cast iron, plastic, copper, steel or lead
  • Includes steel bands, nuts and housings
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Reducing
Height:
5-1/2 in
Length:
7-19/50 in
Material:
Plastic, Stainless Steel
Material Type:
Elastomeric PVC
Maximum Temperature:
140
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#