Fernco 6 x 4 in. Spigot Flexible Bushing

F63804380R

Manufacturer Part #: 6.380-4.380R

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 6 in x 4 in

    F63804380R

    Manufacturer Part #: 6.380-4.380R

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Spigot
End Connections
Spigot
Fitting Size 2
4 in
Fitting Type
Reducing

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday