Fernco

8 in. Cast Iron Plastic Coupling

Part #F505688RC  |  Manufacturer Part #5056-88RC

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Features 5000 strong back rc couplings that offer a .012" stainless steel shield and a molded in bushing
  • Six inches and larger couplings incorporate 2 nut and bolt take-up points per band
  • Clamps spot welded in place
  • Designed for resistance to heavy earth loads and shear forces, and provides improved pipe alignment

Documents

Specifications

ASTM Specifications: ASTM C-1173, ASTM D-5926

CSA Certified: CSA B602

Clean Bagged: No

End Connection 1: Cast Iron

End Connection 2: Cast Iron

End Connections: Cast Iron

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Maximum Pressure: 4.3 psi

Maximum Temperature: 140

Pressure Class: 4.3#